KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermocouple, Type K, HD

TEMPCO| Zoro #: G1256236| Mfr #: TRW00114

$46.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thermocouple Element: 20 AWG
Insulation: Fiberglass
Construction: 1/4" Ring Attached to Thermocouple Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256236 Mfr #: TRW00114
Thermocouple Element: 20 AWGInsulation: Fiberglass
Construction: 1/4" Ring Attached to Thermocouple WireGrounded / Ungrounded: Grounded
Thermocouple Type: KError Accuracy (%): (over 293 C) +/-0.75
Pipe Size: -Temp. Limit (Deg. F): 900
Sheath Size (In.): -Item: Ring Thermocouple
Max. Pressure (PSI): -Plug or Connector Type: 1/4" Ring Terminal
Lead Length: 12 ft.Error Accuracy (Deg. C): +/-2.2 Below 293
Material: -Standards: -
Country of Origin (subject to change): United States

Description

Ring Thermocouple, Type K, Insulation Fiberglass, Lead Length 144 In, Lead Length 12 Ft, Error Accuracy +/-2.2 Below 293 Deg C, Error Accuracy (Over 293 C) +/-0.75 %, Temp Limit 900 Deg F, Thermocouple Element 20 AWG, Construction 1/4 In Ring Attached to Thermocouple Wire

Reviews