Triton Products
(2) 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty High Density Fiberboard Round Hole Pegboards
Mfr # TPB-2BK
Zoro # G3719409
$66.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDF
- Overall Width 24 in
- Overall Depth 1/4 in.
- Load Capacity 250 lbs.
- Overall Height 48 in
Explore More Products
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty High Density Fiberboard Round Hole Pegboards TPB-2N
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Round Hole Pegboards TPB-2W
- TRITON PRODUCTS (2) 18 In. W x 36 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 28 pc. LocHook Assortment WC18-WH-KIT
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment LB2-Kit
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Pegboards TPB-4W
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Black ABS Textured Pegboards with 1/4 In. Hole Size DB-2BK
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Red Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware LB2-R
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Gray Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System LB18-GKit
- TRITON PRODUCTS (1) 18 In. W x 36 In. H Gray Epoxy 18-Gauge Steel Square Hole Pegboard 18 pc. LocHook Assortment LB18-1GH-Kit
- AZAR DISPLAYS 2 Sided- Green Pegboard Floor Display w/C-Channel 700788-GRE
- NATIONAL PUBLIC SEATING NPS Set of 2 Peg Boards and 50 Hooks for 24" Wide HDT3 and SLT3 Tables PEG24-3
- Triton Products Pegboards