Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Temperature Indicator Stick, 375 deg. F
  • Zoro #: G0286469
  • Mfr #: 28033
$10.55 /ea

Order in multiples of 10

  • Standards: Meets AWS.D1.1, ASME Code Sec. I, III and VIII, ANSI/ASME Code B31.1 and B31.3
  • Temp. Range: 375 Degrees F
  • Features: When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating
See full product details
Orders over $50 ship free.

Tempil #28033 Specifications

  • Zoro #: G0286469
  • Mfr #: 28033
Standards: Meets AWS.D1.1, ASME Code Sec. I, III and VIII, ANSI/ASME Code B31.1 and B31.3 Temp. Range: 375 Degrees F
Features: When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating Tip Size: 3/8"
Tip Style: Flat Item: Temperature Indicator Stick
Includes: Slip-Resistant Aluminum Holder with Clip for Easy Storage Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here is some additional information about Tempil Temperature Indicator Stick. Includes: Slip-Resistant Aluminum Holder with Clip for Easy Storage, Tip Size: 3/8", Standards: Meets AWS.D1.1, ASME Code Sec. I, III and VIII, ANSI/ASME Code B31.1 and B31.3.

Reviews of Tempil #28033