Tester, Telephone Line

TEMPO| Zoro #: G0966874| Mfr #: PE930

$228.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dialing Method: Pulse Or ToneItem: Test SetLine Polarity Indicator: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966874 Mfr #: PE930
Dialing Method: Pulse Or ToneItem: Test Set
Line Polarity Indicator: YesData Safe Monitor: Yes
Features: Polarity Indication, Last Number Redial, Mute, Speed Dial Memory and Backlit KeypadWaterproof: Yes
Application: All-weather phone line tester is waterproof. Features built-in ringer with adjustable tones, nonintrusive line monitor, audible and visual mode indicators, tone or pulse modes, line service indicator, 10 stored speed-dial numbers, and redialFor Use With: Telephone Lines
Includes: Angled Bed Of Nail Clip Cord Set, Belt Clip, InstructionsConnector Type: ABN/PP
Country of Origin (subject to change): United States

Description

Telephone Line Tester, Waterproof, Indicators Mute/Redial/Low Battery/Line Flash, Line Polarity Indicator, Last Number Redial, Speed Dial Memory 10 Number (32 Digits Each), Ringer, Data Safe Monitor, Dialing Method Pulse Or Tone, Impact Resistant Case, Includes Angled Bed Of Nail Clip Cord Set, Belt Clip, Instructions

Reviews