Tenax
Turf Reinforcement, 6.7ft. x 100 ft. Green
Mfr # 64313308
Zoro # G3647058
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Explore More Products
- TENAX Hortonova, LM Trellis, 67"x 328 ft. White 2A110097
- TENAX Heavy Duty Poultry Fencing 206866
- TENAX Grdn Fence 3X25 Grn 2A140091
- TENAX Multipurpose Net 3X25 60043989
- TENAX Medium Duty Poly Fencing 419594
- TENAX GRDN FENCE GREEN 4X50' 2A140093
- TENAX Cintoflex Barrier Net, 4ft. x 330 ft. Black 60041409
- TENAX Deer Fence, Select, 7.5ft. x 165ft. Black 2A120145
- TENAX Deer Fence, Select, 8ft. x 165ft. Black 1A120530
- MIDWEST AIR TECH/IMPORT 36x150' 2 Poultry Net 308495B
- YARDGARD Fence Fabric, 48"X50 ft., 12.5 ga. 308754A
- Tenax Fences & Gates