Shop Alternate Products
This Product is Discontinued
Tenax
Animal Control A-Prps Netting Tena 43989 (Discontinued)
Mfr # 439899
Zoro # G102679590
This Product is Discontinued
Key Features
- Height 3.5
- Length 37.5
- Color Black
- Material Poly
- Outside Diameter 1.2