Tenax
Deer Fence, 7 ft. H, 100 ft. L, Square
- Mfr # 2A130002
- Zoro # G8626387
$176.99
/ea
Subtotal: $176.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Height 7 ft
- Mesh Size 5/8 in x 3/4 in
- Length 100 ft
- Color Black
- Material polypropylene
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TENAX Home Fence 783060
- TENAX Poultry Fence, 50 ft L, 4 ft W, 34 x 34 in Mesh, Plastic, Black 72120346
- TENAX Hortonova, LM Trellis, 67"x 328 ft. White 2A110097
- TENAX Tenax 2A140093 50 ft. x 48 in. Mesh Home & Garden Fence 75258
- TENAX Hardware Net 2X15 Blk 62073079
- TENAX Medium Duty Poly Fencing 419594
- TENAX Turf Reinforcement, 6.7ft. x 100 ft. Green 64313308
- TENAX Snow Guard, 4ft. x 100 ft. Green 2A110228
- TENAX Pet Fence, Select, 4ft. x 100 ft. Black 2A140073
- RANGEMASTER Field Fence, 330 ft L, 39 in H, 12 ga Gauge, Steel, Galvanized 6659
- MAT Mat 36in. x 5in. .50in. Mesh Hardware Cloth 308254B 308254B
- Tenax Fences & Gates