Tenax
Deer Fence, 7 ft. H, 330 ft. L, Black
- Mfr # 1A120246
- Zoro # G7625931
$237.99
/ea
Subtotal: $237.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Height 7 ft
- Mesh Size 1-7/9 x 1-32/33 in
- Length 330 ft
- Color Black
- Material polypropylene
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TENAX 90600009 Safety Snow Fence 4 x 50 ft. TE10534
- TENAX Privacy Screen, Black, 7.8 x 150 Ft. 2A220043
- TENAX Beacon Pls Fenc Orn4X100 89909104
- TENAX TENAX 711391 Hardware Net, 1/2 x 1/2 in Mesh, 15 ft L, Polyethylene 711391
- TENAX Cintoflex Barrier Net, 6.5ft. x 330 ft. Black 60050409
- TENAX Saf-T-Sno Fence Org 90600004
- TENAX Pet Fence, Premium, 5ft. x 100 ft. Black 2A140077
- TENAX Safety Fencing 91042
- TENAX Hortonova, LM Trellis, 79"x 250 ft. White 2A110103
- JACKSON WIRE Jackson Wire 10101514 Welded Garden Fence, 16 ga, 10 ft L, 24 in H, Galvanized 10101514
- HIGHLANDERHOME LaserCut Metal Privacy Fence, SquareChain, Rust, 48"x72"/Set SquareChain_Rust_3pcCombo
- Tenax Fences & Gates