Tenax
POULTRY FENCE 2'X25'GR
- Zoro #: G8672022
- Mfr #: 72120942
Hover or click to zoom Tap to zoom
$22.95
Subtotal: $22.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tenax #72120942 Specifications
- Zoro #: G8672022
- Mfr #: 72120942
- UPC #: 10515060789
- Country of Origin (subject to change): United States
Description
Tenax Poultry Fence is a great safe and easy to install alternative to rusty metal hex fencing. With its reinforced and smooth edges this hexagonal mesh is perfect for poultry pens and cages or on fences and gates as a protective mesh. Tenax Poultry Fence can be used for: back yard chickens and cages poultry runs and screening and/or fencing around vegetable or flower gardens. It is long lasting UV stabilized and Produced from HDPE (High Density Polyethylene) with fully recyclable non-toxic and high-quality polymers.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Tenax #72120942
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
- TENAX Turf Protection Mesh 64313308YP
- TENAX Poultry Fence, 50 ft L, 4 ft W, 34 x 34 in Mesh, Plastic, Black 72120346
- TENAX Poultry Fencing 90786
- TENAX Hardware Net 3X15 Blk 62071079
- TENAX Deer Fence, 7 ft. H, 100 ft. L, Square 2A130002
- TENAX Hortonova, SM Trellis, 36"x 3280 ft. White 58036607US
- TENAX Sentry HD, 4ft. x 50 ft. Orange 64312204
- TENAX Sentry HD, 4ft. x 50 ft. Green 64315208
- TENAX Multipurpose Net 3X50 60041989
- RED BRAND 48x100 2x4 14GA Wire 84067
- MUTUAL INDUSTRIES Warning Barrier Fence, 4 Ft. X 50 Ft Orange (2Pk) M14993-50
- Tenax Fences & Gates