Tenax
Poultry Fence 3'X25' Grn
- Zoro #: G8677388
- Mfr #: 72121128
Hover or click to zoom Tap to zoom
$24.44
Subtotal: $24.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tenax
- MFR #72121128
- Zoro #G8677388
- Country of OriginUnited States
- Category Fences & Gates
Description
Tenax Poultry Fence is a great safe and easy to install alternative to rusty metal hex fencing. With its reinforced and smooth edges this hexagonal mesh is perfect for poultry pens and cages or on fences and gates as a protective mesh. Tenax Poultry Fence can be used for: back yard chickens and cages poultry runs and screening and/or fencing around vegetable or flower gardens. It is long lasting UV stabilized and Produced from HDPE (High Density Polyethylene) with fully recyclable non-toxic and high quality polymers.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Tenax #72121128
Explore more
- TENAX Deer Fence, Select, 8ft. x 165ft. Black 1A120530
- TENAX Heavy Duty Poultry Fencing 206866
- TENAX Privacy Screen, Green, 7.8 x 150 Ft. 2A120033
- TENAX Medium Duty Poly Fencing 419594
- TENAX Deer Fence, Select, 7.5ft. x 165ft. Black 2A120145
- TENAX Privacy Screen, Black, 7.8 x 150 Ft. 2A220043
- TENAX Poultry Fence, 50 ft L, 4 ft W, 34 x 34 in Mesh, Plastic, Black 72120346
- TENAX Sentry HD, 4ft. x 50 ft. Green 64315208
- TENAX Sentry Hd 4Ft X 100Ft Orange Fence, Roll 64313304
- ACORN INTERNATIONAL Poultry Netting, 1" x 24" x 150 ft. PN124150
- NATIONAL HARDWARE 10.5 in. L Black Steel Gate Handle 1 pk N166-013
- Tenax Fences & Gates