Tenax
Poultry Fence, 50 ft L, 4 ft W, 34 x 34 in Mesh, Plastic, Black
- Zoro #: G307389096
- Mfr #: 72120346
Hover or click to zoom Tap to zoom
$108.64
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Subtotal: $108.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tenax #72120346 Specifications
- Zoro #: G307389096
- Mfr #: 72120346
- UPC #: 10515203469
- Country of Origin (subject to change): United States
Description
TENAX poultry fence is a great, safe and easy to install alternative to rusty metal hex fencing This colorful and natural look option is designed for extended use, for applications such as caging or as a barrier to protect young chickens TENAX poultry fencing is manufactured with high density resin, allowing for great strength and longevity
Reviews of Tenax #72120346
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENAX Deer Fence, 10 ft. H, 330 ft. L, Black 084099
- TENAX Elk Fence, 6ft. x 100 ft. Black 2A110185
- TENAX Medium Duty Poly Fencing 419594
- TENAX C-Flex 7.5 ft. H X 100 ft. L Polypropylene Deer Fence Black 60100109
- TENAX Keep It Green Mat, 6.7 ft. x 50 ft. Green 1A150284
- TENAX Pet Fence, Select, 4ft. x 100 ft. Black 2A140073
- TENAX Sentry HD, 4ft. x 50 ft. Orange 64312204
- TENAX Sentry HD, 4ft. x 50 ft. Green 64315208
- PANACEA PRODUCTSRP-IMPORT 32x8 WHT Arch Fence 89300
- YARDGARD Sheep Goat Fence, 48"X100ft 348404A
- MIDWEST AIR TECH/IMPORT 48x50' 2 Poultry Net 308476B
- Tenax Fences & Gates