Tenax
Privacy Screen, Black, 5.6 x 150 Ft.
- Mfr # 2A120031
- Zoro # G8520872
$170.99
/ea
Subtotal: $170.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Height 5.6 ft
- Length 150 ft
- Color Black
- Material HDPE
- Features Lightweight and Tear Resistant
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TENAX Multipurpose Net 2X25 60039989
- TENAX Beacon Pls Fenc Orn4X100 89909104
- TENAX Poultry Fence 3'X25' Blk 72120546
- TENAX Deer Fence, 10 ft. H, 330 ft. L, Black 60008409
- TENAX TENAX 72120942 Poltryfence 2 x 25 ft. Green 6180996
- TENAX Fence Poultry Green 3X25Ft 090786
- TENAX Nordic, Snow Fence, 4ft.x100ft., Black 9083709
- TENAX Pet Fence, Select, 4ft. x 330 ft. Black 2A140075
- TENAX Snow Guard, 4ft. x 100 ft. Green 2A110228
- JEWETT CAMERON COMPANIES Estate 6'W x 6'H King Cedar Aluminum/Composite Horizontal Fence Starter Section- IN GROUND EF EG2216
- BEKAERTRPORATION 1320' 4PT Barb Wire 660490
- Tenax Fences & Gates