Tenax
Privacy Screen, Black, 7.8 x 150 Ft.
- Mfr # 2A220043
- Zoro # G7432065
$296.99
5% off
$281.99
/ea
Subtotal: $281.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Height 7.8 ft
- Length 150 ft
- Color Black
- Material HDPE
- Features Lightweight and Tear Resistant, Grommets Along Edges
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TENAX Multipurpose Net 4X50 2A090059
- TENAX Netting Hardware 3X15Ft 751397
- TENAX Deer Fence, Select, 8ft. x 100 ft. Black 1A100140
- TENAX Privacy Screen, Green, 5.6 x 150 Ft. 2A120030
- TENAX Hortonova, SM Trellis, 36"x 3280 ft. White 58036607US
- TENAX POULTRY FENCE 2'X25'GR 72120942
- TENAX Deer Fence, Premium, 7.5ft. x 330 ft. Black 1A120390
- TENAX Safety, SnowFence, 4ft. x 50 ft. Black 90600009
- TENAX Guardian FLO, 4ft. x 50 ft. Yellow-Green 2A050121
- RED BRAND Deer and Orchard Fence, 165 ft L, 72 in H, 1412 Gauge, Galvanized 70253
- GAUCHO Gaucho 118293 Barbed Wire, 15.5 ga, 1320 ft L, 4-Barbed Point 118293
- Tenax Fences & Gates