Tenax
Privacy Screen, Green, 5.6 x 150 Ft.
- Mfr # 2A120030
- Zoro # G8520863
$203.99
/ea
Subtotal: $203.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Height 5.6 ft
- Length 150 ft
- Color Green
- Material HDPE
- Features Lightweight and Tear Resistant
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TENAX Hortonova, LM Trellis, 67"x 328 ft. White 2A110097
- TENAX 2A140089 25 ft. x 24 in. Mesh Home & Garden Fence TE10943
- TENAX Deer Fence, 10 ft. H, 330 ft. L, Black 60008409
- TENAX Deer Fence, 7 ft. H, 100 ft. L, Black 2A040006
- TENAX SFTY FENCING ORG 4'X100' 2A060006
- TENAX Fence Poultry Green 3X25Ft 090786
- TENAX Hortonova, LM Trellis, 79"x 250 ft. White 2A110103
- TENAX Cintoflex Barrier Net, 15ft. x 330 ft. Black 60065409
- TENAX Heavy-Duty Utility/Snow Fence 44
- JACKSON WIRE Welded Garden Fence, 50 ft L, 48 in H, 3 x 2 in Mesh, 16 Gauge, Galvanized 10152614
- MIDWEST AIRLINES Midwest Air 308183B 36 in. x 100 ft. Galvanized Hardware Cloth 538777
- Tenax Fences & Gates