Tenax
Privacy Screen, Green, 7.8 x 150 Ft.
- Zoro #: G8520897
- Mfr #: 2A120033
Hover or click to zoom Tap to zoom
Key Features
- Height: 7.8 ft
- Length: 150 ft
- Color: Green
- Material: HDPE
- Features: Lightweight and Tear Resistant
- Length (Straight Wireway): 150 ft
- Product Type: Privacy Screen
$178.99
Subtotal: $178.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TENAX Deer Fence, 10 ft. H, 330 ft. L, Black 60008409
- TENAX Sentry HD, 4ft. x 50 ft. Orange 64312204
- TENAX Deer Fence, 7 ft. H, 330 ft. L, Black 1A120246
- TENAX Keep It Green Mat, 6.7 ft. x 50 ft. Green 1A150284
- TENAX Nordic, Snow Fence, 4ft.x100ft., Black 9083709
- TENAX Cintoflex Barrier Net, 10 ft. x 330 ft. Black 1A070386
- TENAX Sentry HD, 4ft. x 50 ft. Black 64315809
- TENAX Heavy-Duty Utility/Snow Fence 44
- TENAX Sentry HD, 4ft. x 50 ft. Green 64315208
- HILLMAN 5Lb 2.5" Fence Staple 461481
- MIDWEST AIR TECH/IMPORT 48x100' 1x1 Weld Wire 309214A
- Tenax Fences & Gates