Tenax
Silt Fence, 100 Ft L, 3 Ft H, 5.5 in W, Black
- Mfr # 31900700
- Zoro # G4678922
$38.85
/ea
Subtotal: $38.85
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Height 3 ft
- Length 100 ft
- Color Black
- Material Polypropylene
- Number of Stakes 11
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TENAX 2A140089 25 ft. x 24 in. Mesh Home & Garden Fence TE10943
- TENAX Multipurpose Net 2X25 60039989
- TENAX Multipurpose Net 2X50 60041909
- TENAX Cintoflex Barrier Net, 5ft. x 330 ft. Black 60045409
- TENAX Sno-Guard 4X50 Grn 82119006
- TENAX Plant and Pond Protection Netting 603900
- TENAX Deer Fence, Select, 8ft. x 330 ft. Black 1A100139
- TENAX Cintoflex Barrier Net, 4ft. x 330 ft. Black 60041409
- TENAX Sentry HD, 4ft. x 50 ft. Black 64315809
- BEHLEN COUNTRY HeavyDuty Gate, 144 in W Gate, 50 in H Gate, 16 ga Frame TubeChannel, Steel Frame, Red 40120121
- RED BRAND 60x100 2x4 14GA Wire 70081
- Tenax Fences & Gates