Tenax
Snow Fence, 4 ft. H, 100 ft. L, Orange
- Mfr # 90600104
- Zoro # G4769651
$89.19
/ea
Subtotal: $89.19
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Height 4 ft
- Mesh Size 1 x 4 in
- Length 100 ft
- Color Orange
- Material HDPE
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TENAX Multipurpose Net 2X50 60041909
- TENAX TENAX 2A040066 Folded Deer Fence, 100 ft L, 7-1/2 ft H, Plastic 2A040066
- TENAX Saf-T-Sno Fence Org 90600004
- TENAX Poultry Fencing 90786
- TENAX Medium Duty Poly Fencing 419594
- TENAX Safety Fence, 4 ft. H, 50 ft. L, Orange 89909004
- TENAX Guardian FLO, 4ft. x 100 ft. Yellow-Green 2A040003
- TENAX Safety, SnowFence, 4ft. x 100 ft. Black 90600109
- TENAX Hortonova, LM Trellis, 59"x 328 ft. White 58019110
- BEKAERTRPORATION 330' 9396 Field Fence 118190
- HIGHLANDERHOME LaserCut Metal Privacy Fence, ScatterStone, Rust, 48"x72"/Set ScatterStone_Rust_3pcCombo
- Tenax Fences & Gates