Tenax

Snow Fence, 4 ft. H, 50 ft. L, Orange

Tenax Snow Fence, 4 ft. H, 50 ft. L, Orange 000044
Hover or click to zoom Tap to zoom
Key Features
  • Height: 4 ft
  • Mesh Size: 1 x 4 in
  • Length: 50 ft
  • Color: Orange
  • Material: HDPE
  • Item: Snow Fence
  • Mesh Shape: Oval
  • Length (Straight Wireway): 50 ft
See full product details
$58.07

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tenax #000044 Specifications

  • Height: 4 ft
  • Mesh Size: 1 x 4 in
  • Length: 50 ft
  • Color: Orange
  • Material: HDPE
  • Item: Snow Fence
  • Mesh Shape: Oval
  • Length (Straight Wireway): 50 ft
  • Product Type: Snow Fence
  • Country of Origin (subject to change): United States

Description

Snow Fence, Mesh Size 1 x 4 in, Height 4 ft, Length 50 ft, Mesh Shape Oval, Color Orange, HDPE Material

Reviews of Tenax #000044

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.