SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

General Purpose Cleaners, Containers, PK2

TENNANT| Zoro #: G0696936| Mfr #: 9006758

$91.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color:Item: General Purpose CleanersFragrance:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0696936 Mfr #: 9006758
Color: Item: General Purpose Cleaners
Fragrance: Sub-Category: General Purpose Cleaners
VOC Content: Size:
Recommended Dilution: Standards:
Container Type: Country of Origin (subject to change): United States

Description

Cleaner, Size 2.5 gal., Recommended Dilution Dilute 1/4 to 1/2 oz./gal. of Cold Water Depending On Soil Load, Fragrance Fragrance Free, Container Type Jug, VOC Content 88g/L, Color Clear, Standards Green Seal, NSF, Package Quantity 2

Reviews