Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Liquid 2.5 gal. Degreaser , Jug , 2 PK

  • Zoro #: G2682267
  • Mfr #: 9006776
$129.99 ($65.00/unit)
  • Cleaner Chemical Product Grouping: Degreasers
  • Degreaser VOC Range: 10% to 50% / 10 to 500 g/L
  • Ready to Use/Concentrated: Concentrated
See full product details
This item ships free.

Tennant #9006776 Specifications

  • Zoro #: G2682267
  • Mfr #: 9006776
Cleaner Chemical Product Grouping: Degreasers Degreaser VOC Range: 10% to 50% / 10 to 500 g/L
Ready to Use/Concentrated: Concentrated Primary Chemical: None
Cleaner Form: Liquid Size: 2.5 gal.
Degreaser NSF Rating: Not Rated Fragrance: Unscented
Degreaser Application: Manufacturing and Industrial Environments, Floors Standards: NSF
Recommended Dilution: 1 to 4 oz./gal of Water Degreaser Solvent Type: Non-Solvent
Item: Degreaser Sub-Category: Degreaser
Contains: High Alkaline Low Foam Flash Point: Greater than 200 Degrees F
Color: Red Degreaser Item: Degreaser
Container Type: Jug Package Quantity: 2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Jug, 2.5 gal, Unscented, Cleaner VOC Range 10 Percent to 50 Percent / 10 to 500g/L, Concentrated, Recommended Dilution 1 to 4 oz/gal of Water, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Non-Solvent, Flash Point Greater Than 200 Degrees F, NSF, Degreaser, Package Quantity 2

Restrictions and Compliance

Hazardous material

Reviews of Tennant #9006776