SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Neutral Solvent Degreaser, PK2

TENNANT| Zoro #: G1358707| Mfr #: 9006770

$181.72 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Degreaser Container Type: JugSub-Category: Solvent DegreasersItem: Neutral Solvent Degreaser
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358707 Mfr #: 9006770
Degreaser Container Type: JugSub-Category: Solvent Degreasers
Item: Neutral Solvent DegreaserDegreaser Application: Facility Maintenance
Ready to Use/Concentrated: ConcentratedStandards: NSF
Degreaser Container Size: 2.50 gal.Degreaser NSF Rating: Not Rated
Fragrance: UnscentedContains: Low Foaming
Degreaser VOC Range: 10% to 50% / 10 to 500 g/LVOC Content: 316g/L
Recommended Dilution: 1 to 4 oz./gal. of WaterDegreaser Solvent Base: Solvent
Flash Point: 145 Degrees FDegreaser Item: Degreaser
Country of Origin (subject to change): United States

Description

Degreaser, Facility Maintenance, Degreaser Container Type Jug, Degreaser Container Size 2.50 gal., Degreaser Solvent Base Solvent, Degreaser NSF Rating Not Rated, Degreaser VOC Range 10 Percent to 50 Percent / 10 to 500 g/L, Concentrated, Recommended Dilution 1 to 4 oz./gal. of Water, Fragrance Unscented, VOC Content 316g/L, Contains Low Foaming, Flash Point 145 Degrees F, Standards NSF, Package Quantity 2

Restrictions and Compliance

*3: Hazardous material

Reviews