Shop All Floor Scrubbers
Tennant
Walk Behind Scrubber w/Kit, Disk, 28In
Mfr # M-T500
Zoro # G910953820
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$13,163.99
Free 30-Day Returns
Key Features
- Power Source Battery
- Battery Run Time 5.9 hr
- Series T500 ecH20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # M-T500
- Zoro # G910953820
- Country of Origin United States
- Category Floor Scrubbers
Details
Item | Walk Behind Floor Scrubber |
Power Source | Battery |
Battery Run Time | 5.9 hr |
Series | T500 ecH20 |
Description
Walk Behind Floor Scrubber, Power Source Battery, Battery Run Time 5.9 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC CRC 13 oz. Aerosol Can, Electronic Component Cleaner (02200)
- SEVENTH GENERATION Automatic Dishwasher Powder, Free and Clear, 45oz Box (22150)
- SPARTAN CHEMICAL Dust Mop/Dust Cloth Treatment 1 Gallon Fresh Scent Dust Cleaner (301304)
- MONARCH Dusting Mitts , 12PK (M920002)
- TENNANT Rider Floor Scrubber, 21 gal, 20 in Path (9022009)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- TENNANT Walk Behind Scrubber, 1.3 gal, 11 in Path (1251580)
- TENNANT Floor Scrubber, 4.4 gal, 14 in Path (LPTB03328)
- TENNANT Floor Scrubber, 21 gal, 20 in Path (9022008)
- TENNANT Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330 (9007334)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 20 Cleaning Path (641264)
- Tennant Floor Scrubbers