Tennsco

15" W 6 Drawer Black

Tennsco 15" W 6 Drawer Black CF-646BK
Hover or click to zoom Tap to zoom
Key Features
  • Height: 40-7/16"
  • Number of Drawers: 6
  • Width: 15"
  • Finish: Powder Coated
  • File Cabinet Type: Vertical
  • Overall Width: 15"
  • Item: Drawer Card File Cabinet
  • Country of Origin (subject to change): United States
See full product details
$1,281.49
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tennsco #CF-646BK Specifications

  • Color: Black
  • Height: 40-7/16"
  • Number of Drawers: 6
  • Width: 15"
  • Finish: Powder Coated
  • File Cabinet Type: Vertical
  • Overall Width: 15"
  • Item: Drawer Card File Cabinet
  • Country of Origin (subject to change): United States

Description

Drawer Card File,15in. W x40-7/16in. H,6

Reviews of Tennsco #CF-646BK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.