Tennsco
15" W Card File, Black
- Zoro #: G4739128
- Mfr #: CF-846-BLK
Key Features
- Height: 52-3/8"
- Type: Drawer Card File
- Width: 15"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 15"
$1,585.75
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,585.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CF-846-BLK Specifications
- Zoro #: G4739128
- Mfr #: CF-846-BLK
- Color: Black
- Height: 52-3/8"
- Type: Drawer Card File
- Width: 15"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 15"
- Country of Origin (subject to change): United States
Description
Card File
Reviews of Tennsco #CF-846-BLK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal FS351LLGY
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal FS361LLGY
- TENNSCO 42" W Laterial File Cabinet, Black LPL4224L20 BLACK
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Champ/Putty 3085PY
- TENNSCO 21" W 6 Drawer Light Gray CF-669LGY
- TENNSCO 15" W Card File, Sand CF-646-SND
- TENNSCO 21" W Card File, Sand CF-669-SND
- TENNSCO 21" W Card File, Black CF-669-BLK
- TENNSCO 14-15/16" W Vertical File, Champagne/Putty V284-MF-CPY
- SAFCO 62X42 Config B F/Harbr Cab/Ka1 6242B3K
- PHOENIX SAFE INTERNATIONAL Phoenix Safe Lateral 44" 3-Drawer Fire and Water Resistant File Cabinet, Putty - LAT3W44P LAT3W44P
- Tennsco File Cabinets