Tennsco
15" W Card File, Champagne/Putty
- Zoro #: G4738857
- Mfr #: CF-646-CPY
Key Features
- Height: 40-7/16"
- Type: Drawer Card File
- Width: 15"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 15"
$1,459.85
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,459.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CF-646-CPY Specifications
- Zoro #: G4738857
- Mfr #: CF-646-CPY
- Color: Champagne/Putty
- Height: 40-7/16"
- Type: Drawer Card File
- Width: 15"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 15"
- Country of Origin (subject to change): United States
Description
Card File
Reviews of Tennsco #CF-646-CPY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 19" W 5 Drawer Light Gray CF-558LGY
- TENNSCO 14-15/16" W 4 Drawer Light Gray, Letter V284-MFLGY
- TENNSCO 21" W 6 Drawer Light Gray CF-669LGY
- TENNSCO 42" W Laterial File Cabinet, Black LPL4224L20 BLACK
- TENNSCO 15" W 8 Drawer File Cabinet, Black, Multimedia CF-846BK
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty LPL4248L40 PUTTY
- TENNSCO 17-15/16" W Vertical File, Medium Gray V285C-MF-MGY
- TENNSCO 14-15/16" W Vertical File, Medium Gray V283-MF-MGY
- TENNSCO 21" W Card File, Black CF-669-BLK
- HIRSH INDUSTRIES Vertical Letter File Cabinet, 3 Letter-Size File Drawers, Putty, 15 x 22 x 40.19 24855
- SP RICHARDS Lorell® File/File Mobile Pedestal File, 15"W x 23"D x 28"H, Black LLR67733
- Tennsco File Cabinets