Shop All File Cabinets
Tennsco
15" W Card File, Medium Gray
Mfr # CF-646-MGY
Zoro # G4739091
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,253.99
Free 30-Day Returns
Key Features
- Height 40-7/16"
- Type Drawer Card File
- Width 15"
- Finish Powder Coated
- Overall Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CF-646-MGY
- Zoro # G4739091
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 40-7/16" |
Width | 15" |
Overall Width | 15" |
Details
Color | Medium Gray |
Type | Drawer Card File |
Finish | Powder Coated |
Item | Card File |
Description
Card File
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Window Blinds, Vinyl, White (493N65)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-39)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", White Color (C778BP14WSL1X)
- NATIONAL PUBLIC SEATING NPS 36" x 36" Heavy Duty Folding Table, Speckled Gray (BT3636)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- TENNSCO 15" W 8 Drawer Light Gray (CF-846LGY)
- TENNSCO 15" W 8 Drawer Sand (CF-846SD)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- TENNSCO 42" W Laterial File Cabinet, Light Gray (LPL4236L30 LGHT GREY)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- EMBASSY 30.80" W Lateral File, Embassy, 30", Dark Chocolate, Dark Chocolate (60630-3179)
- Tennsco File Cabinets