Tennsco
15" W Card File, Sand
- Zoro #: G4739012
- Mfr #: CF-846-SND
Key Features
- Height: 52-3/8"
- Type: Drawer Card File
- Width: 15"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 15"
$1,659.83
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,659.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CF-846-SND Specifications
- Zoro #: G4739012
- Mfr #: CF-846-SND
- Color: Sand
- Height: 52-3/8"
- Type: Drawer Card File
- Width: 15"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 15"
- Country of Origin (subject to change): United States
Description
Card File
Reviews of Tennsco #CF-846-SND
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 21-1/4" W 6 Drawer Cabinet, Black, Multimedia CF-669BK
- TENNSCO 19" W Card File, Black CF-758-BLK
- TENNSCO 17-15/16" W 2 Drawer Black, Legal V282C-MFBK
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty LPL4260L50 PUTTY
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black 3085BK
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 30" H, Shelving 3018SD
- TENNSCO 17-15/16" W Vertical File, Medium Gray V282C-MF-MGY
- TENNSCO 21" W Card File, Champagne/Putty CF-669-CPY
- TENNSCO 17-15/16" W Vertical File, Medium Gray V285C-MF-MGY
- PHOENIX SAFE INTERNATIONAL Phoenix Safe Vertical 31" 2-Drawer Legal Fire and Water Resistant File Cabinet, Lt Gray - LGL2W31LG LGL2W31LG
- GLOBAL EQUIPMENT Optional Locking Cabinet for Overhead Projector Presentation Cart 34409
- Tennsco File Cabinets