Tennsco
19" W Card File, Champagne/Putty
- Zoro #: G4738997
- Mfr #: CF-758-CPY
Key Features
- Height: 52-3/8"
- Type: Media File
- Width: 19"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 19"
$1,574.76
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,574.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CF-758-CPY Specifications
- Zoro #: G4738997
- Mfr #: CF-758-CPY
- Color: Champagne/Putty
- Height: 52-3/8"
- Type: Media File
- Width: 19"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 19"
- Country of Origin (subject to change): United States
Description
Card File
Reviews of Tennsco #CF-758-CPY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 19" W 5 Drawer Black CF-558BK
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal FS370PY
- TENNSCO 36" W Laterial File Cabinet, Champagne/Putty LPL3624L20 PUTTY
- TENNSCO 15" W 8 Drawer Sand CF-846SD
- TENNSCO 14-15/16" W 3 Drawer Light Gray, Letter V283-MFLGY
- TENNSCO 36" W Laterial File Cabinet, Champagne/Putty LPL3648L40 PUTTY
- TENNSCO 15" W Card File, Sand CF-846-SND
- TENNSCO 15" W Card File, Black CF-646-BLK
- TENNSCO 19" W Card File, Sand CF-758-SND
- HON 42" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter H694.L.L
- ZAPF 15" W Mobile Ped, Box File, 23in, Dark Neutral ZSMPBBF23L_DTFM
- Tennsco File Cabinets