Tennsco
19" W Card File, Medium Gray
- Zoro #: G4738872
- Mfr #: CF-558-MGY
Key Features
- Height: 40-7/16"
- Type: Drawer Card File
- Width: 19"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 19"
$1,355.05
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $1,355.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CF-558-MGY Specifications
- Zoro #: G4738872
- Mfr #: CF-558-MGY
- Color: Medium Gray
- Height: 40-7/16"
- Type: Drawer Card File
- Width: 19"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 19"
- Country of Origin (subject to change): United States
Description
Card File
Reviews of Tennsco #CF-558-MGY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 14-15/16" W 2 Drawer Black, Letter V282-MFBK
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal FS351LPY
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal FS350LGY
- TENNSCO 36" W Laterial File Cabinet, Light Gray LPL3648L40 LGHT GREY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 30" H, Shelving 3018MGY
- TENNSCO 14-15/16" W 3 Drawer Putty, Letter V283-MFPY
- TENNSCO 15" W Card File, Black CF-846-BLK
- TENNSCO 14-15/16" W Vertical File, Medium Gray V285-MF-MGY
- TENNSCO 19" W Card File, Sand CF-758-SND
- LORELL Pedestal, Hanging, B/F, 16"x12"x28-1/4", Weathered Charcoal LLR69562
- TENNSCO 14-15/16" W 4 Drawer Black, Letter V284-MFBK
- Tennsco File Cabinets