Tennsco
19" W Card File, Medium Gray
- Zoro #: G4739100
- Mfr #: CF-758-MGY
Key Features
- Height: 52-3/8"
- Type: Media File
- Width: 19"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 19"
$1,901.22
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,901.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CF-758-MGY Specifications
- Zoro #: G4739100
- Mfr #: CF-758-MGY
- Color: Medium Gray
- Height: 52-3/8"
- Type: Media File
- Width: 19"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 19"
- Country of Origin (subject to change): United States
Description
Card File
Reviews of Tennsco #CF-758-MGY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 36" W 0 Drawer File Cabinet, Black, Letter/Legal FS371LBK
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Sand, Letter/Legal DWR6618SD
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty LPL4224L20 PUTTY
- TENNSCO 36" W Laterial File Cabinet, Champagne/Putty LPL3648L40 PUTTY
- TENNSCO 15" W 8 Drawer Light Gray CF-846LGY
- TENNSCO 19" W Card File, Champagne/Putty CF-758-CPY
- TENNSCO 21" W Card File, Champagne/Putty CF-669-CPY
- TENNSCO 15" W Card File, Champagne/Putty CF-646-CPY
- TENNSCO 15" W Card File, Black CF-846-BLK
- REGENCY Legacy File File Pedestal Drawer Unit- Ash Grey LPFF22AG
- ALERA Three-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Black ALEPBBBFBL
- Tennsco File Cabinets