Tennsco
19" W Card File, Sand
- Zoro #: G4738909
- Mfr #: CF-558-SND
Key Features
- Height: 40-7/16"
- Type: Drawer Card File
- Width: 19"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 19"
$1,289.04
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,289.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CF-558-SND Specifications
- Zoro #: G4738909
- Mfr #: CF-558-SND
- Color: Sand
- Height: 40-7/16"
- Type: Drawer Card File
- Width: 19"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 19"
- Country of Origin (subject to change): United States
Description
Card File
Reviews of Tennsco #CF-558-SND
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal FS350LGY
- TENNSCO 36" W Laterial File Cabinet, Champagne/Putty LPL3660L50 PUTTY
- TENNSCO 15" W 8 Drawer Sand CF-846SD
- TENNSCO 19" W Card File, Black CF-758-BLK
- TENNSCO 14-15/16" W 5 Drawer Putty, Letter V285-MFPY
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty LPL4260L50 PUTTY
- TENNSCO 17-15/16" W Vertical File, Sand V284C-MF-SND
- TENNSCO 15" W Card File, Champagne/Putty CF-646-CPY
- TENNSCO 15" W Card File, Champagne/Putty CF-846-CPY
- FIRE KING Fireking Fireproof 4 Drawer Lateral File Cabinet - Letter-Legal Size 37-1/2"W x 22"D x 53"H - Putty 43822CPA
- TENNSCO 14-15/16" W 3 Drawer Light Gray, Letter V283-MFLGY
- Tennsco File Cabinets