Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

20 ga. Carbon Steel Storage Cabinet, 48" W, 30" H, Shelving, Stationary

  • Zoro #: G0397778
  • Mfr #: J1830SULG
$617.59
  • Cabinet Style: Shelving
  • Cabinet Strength Rating: Commercial
  • Overall Cabinet Width: 48"
See full product details
This item ships free.

Tennsco #J1830SULG Specifications

  • Zoro #: G0397778
  • Mfr #: J1830SULG
Cabinet Style: Shelving Cabinet Strength Rating: Commercial
Overall Cabinet Width: 48" Material: Carbon Steel
Assembled/Unassembled: Assembled Cabinet Door Type: Standard
Cabinet Color: Light Gray Gauge: 20 ga.
Number of Drawers: 0 Number of Shelves: 1
Overall Cabinet Height: 30" Item: Storage Cabinet
No. of Drawers: 0 Depth of Cabinet: 18 in
Green Certification or Other Recognition: SCS Indoor Advantage Certified Cabinet Handle Style: Swing
Mobile/Stationary: Stationary Method of Construction: Welded
Overall Cabinet Depth: 18" Number of Doors: 2
Cabinet Height Range: Desk or Table Height Locking Points: 3 Points
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Height of Cabinet: 30 in
Standards: ANSI/BIFMA, SCS Cabinet Locking Mechanism: Keyed
Casters Included: No Includes: (2) Keys, Adjustable Shelf, Bottom Shelf
Locking Cabinet: Yes Width of Cabinet: 48 in
Number of Cabinet Shelves: 1 Shelf Capacity: 150 lb
Material - Cabinets: Steel Finish - Cabinets: Powder Coated
Item - Storage Cabinets: Storage Cabinet Finish: Powder Coated
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Desk or Table Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 30 In., Width of Cabinet 48 In., Depth of Cabinet 18 In., Method of Construction Welded, Material - Cabinets Steel, Number of Cabinet Shelves 1, Shelf Capacity 150 lb., Number of Doors 2, Cabinet Color Light Gray, Mobile/Stationary Stationary, 20 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Reviews of Tennsco #J1830SULG