Tennsco

20 ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary

Tennsco 20 ga. Carbon Steel Storage Cabinet,  48 in W,  30 in H,  Stationary J1830SUSD
Hover or click to zoom Tap to zoom
$585.85
  • Cabinet Style: Shelving
  • Duty Rating: Medium Duty
  • Overall Width: 48 in
  • Material: Carbon Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Standard
  • Color: Sand
  • Gauge: 20
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Total: $585.85

Tennsco #J1830SUSD Specifications

  • Cabinet Style: Shelving
  • Duty Rating: Medium Duty
  • Overall Width: 48 in
  • Material: Carbon Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Standard
  • Color: Sand
  • Gauge: 20
  • Number of Drawers: 0
  • Number of Shelves: 1 Adjustable Shelf
  • Overall Height: 30 in
  • Depth: 18 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Overall Cabinet Depth: 18"
  • Cabinet Handle Style: Swing
  • Finish - Cabinets: Powder Coated
  • Includes: (2) Keys, Adjustable Shelf, Bottom Shelf
  • Number of Doors: 2
  • Cabinet Locking Mechanism: Keyed
  • Locking Points: 3 Points
  • No. of Drawers: 0
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Locking Cabinet: Yes
  • Shelf Capacity: 150 lb
  • Method of Construction: Welded
  • Cabinet Color: Sand
  • Mobile/Stationary: Stationary
  • Standards: ANSI/BIFMA, SCS
  • Number of Cabinet Shelves: 1
  • Cabinet Height Range: Desk or Table Height
  • Cabinet Strength Rating: Commercial
  • Material - Cabinets: Steel
  • Casters Included: No
  • Cabinet Door Type: Standard
  • Green Certification or Other Recognition: SCS Indoor Advantage Certified
  • Item - Storage Cabinets: Storage Cabinet
  • Finish: Powder Coated
  • Height: 30 in
  • Width: 48 in
  • Lock Type: Keyed
  • Cabinet Material: Steel
  • Door Locking Points: 3
  • Door Material Thickness: 20 ga
  • Load Capacity per Shelf: 400 lb
  • Door Handle Type: Swing
  • Audit Trail Storage: None
  • Panel Material Thickness: 20 ga
  • Frame Assembled: Assembled
  • Shelf Adjustability: Adjustable
  • Base Type: Leveling
  • For Use Outdoors: No
  • Body Panel Type: Solid
  • Color Family: Tan
  • Cabinet Finish: Powder Coated
  • Number of Keys: 2
  • Overall WxD: 48 in x 18 in
  • Number of Shelves and Adjustability: 1 Adjustable Shelf
  • Includes Keys: Yes
  • Cabinet Finish/Material: Powder Coated Steel
  • Mobility: Stationary
  • Cabinet Storage Components: Shelves
  • Shelf Material Thickness: 24 ga
  • Overall WxDxH: 48 in x 18 in x 30 in
  • Door Handle/Lock Type: Swing Handle & Keyed
  • Product Type: Storage Cabinet
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 30 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Reviews of Tennsco #J1830SUSD