Tennsco
20 ga. ga. Steel Storage Cabinet, Stationary
- Zoro #: G3455177
- Mfr #: JO1878SUCLG
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Cabinet Style: Combination Wardrobe
- Duty Rating: Medium Duty
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Open Face Cabinet
- Color: Light Gray
- Gauge: 20 ga.
- Number of Drawers: 0
$742.74
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $742.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #JO1878SUCLG Specifications
- Zoro #: G3455177
- Mfr #: JO1878SUCLG
- Cabinet Style: Combination Wardrobe
- Duty Rating: Medium Duty
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Open Face Cabinet
- Color: Light Gray
- Gauge: 20 ga.
- Number of Drawers: 0
- Number of Shelves: 6 Adjustable Shelves
- Depth: 18 in
- Item: Storage Cabinet
- Includes: Full Top Shelf, (4) Adjustable Half Shelves, Coat Rod
- Shelf Capacity: 400 lb
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Method of Construction: Welded
- Shelving Style: Closed
- Width: 48 in
- Number of Doors: 0
- Finish: Powder Coated
- Standards: ANSI/BIFMA, SCS
- Mobile/Stationary: Stationary
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Height: 78 in
- Cabinet Height Range: Full Height
- Lock Type: None
- Cabinet Storage Components: Shelves
- Panel Material Thickness: 20 ga
- Body Panel Type: Solid
- Overall WxDxH: 48 in x 18 in x 78 in
- Shelf Adjustment Increments: 2 in
- Base Type: Leveling
- ShelvesAdj: 6 Adjustable
- Load Capacity per Shelf: 400 lb
- Item - Storage Cabinets: Storage Cabinet
- Cabinet Finish/Material: Powder Coated Steel
- For Use Outdoors: No
- No. of Drawers: 0
- Height of Cabinet: 78 in
- Overall Depth: 18 in
- For Use Indoors/Outdoors: No
- Product Type: Storage Cabinet
- Frame Assembled: Assembled
- Overall WxD: 48 in x 18 in
- Shelf Adjustability: Adjustable
- Color Family: Gray
- Number of Shelves and Adjustability: 6 Adjustable Shelves
- Mobility: Stationary
- Cabinet Locking Mechanism: None
- Material - Cabinets: Steel
- Cabinet Finish: Powder Coated
- Cabinet Door Type: Open Face Cabinet
- Locking Cabinet: No
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 6, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Cabinet Finish Powder Coated, Number of Doors 0, Panel Material Thickness 20 ga
Reviews of Tennsco #JO1878SUCLG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary OS7114LG
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Black 2436-BLK
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary OS7124MG
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H 1482 SAND
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 66 in H 6624DHPY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary OS7214BK
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H CVD7220 LIGHT GREY
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7818W MED GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H CVD1842 BLACK
- TENNSCO 22 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 78 in H 2471LGY
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MC348BL
- Tennsco Industrial Storage Cabinets