Tennsco

20 ga. ga. Steel Storage Cabinet, Stationary (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Open Face Cabinet
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 6 Adjustable Shelves
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Tennsco #JO2478SUCSD Specifications

  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Open Face Cabinet
  • Color: Sand
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 6 Adjustable Shelves
  • Depth: 24 in
  • Item: Storage Cabinet
  • Shelving Style: Closed
  • Mobile/Stationary: Stationary
  • Height: 78 in
  • Finish: Powder Coated
  • Number of Doors: 0
  • Width: 48 in
  • Green Certification or Other Recognition: SCS Indoor Advantage Certified
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Standards: ANSI/BIFMA, SCS
  • Shelf Capacity: 400 lb
  • Includes: (4) Adjustable Half Shelves, Coat Rod, Full Top Shelf
  • Lock Type: None
  • Method of Construction: Welded
  • Shelf Adjustment Increments: 2 in
  • Base Type: Leveling
  • Body Panel Type: Solid
  • Load Capacity per Shelf: 400 lb
  • Overall WxDxH: 48 in x 24 in x 78 in
  • Cabinet Storage Components: Hanging Rods, Shelves
  • ShelvesAdj: 6 Adjustable
  • Panel Material Thickness: 20 ga
  • Material - Cabinets: Steel
  • Item - Storage Cabinets: Storage Cabinet
  • No. of Drawers: 0
  • Number of Shelves and Adjustability: 6 Adjustable Shelves
  • Includes Hanging Rod: Yes
  • Cabinet Door Type: Open Face Cabinet
  • Cabinet Finish: Powder Coated
  • Frame Assembled: Assembled
  • Color Family: Tan
  • Mobility: Stationary
  • Shelf Adjustability: Adjustable
  • Cabinet Locking Mechanism: None
  • Product Type: Storage Cabinet
  • Overall WxD: 48 in x 24 in
  • Locking Cabinet: No
  • For Use Indoors/Outdoors: No
  • Overall Depth: 24 in
  • Height of Cabinet: 78 in
  • For Use Outdoors: No
  • Cabinet Finish/Material: Powder Coated Steel
  • Number of Cabinet Shelves: 5
  • Finish - Cabinets: Powder Coated
  • Depth of Cabinet: 24 in
  • Width of Cabinet: 48 in
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Type No Door, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 6, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Cabinet Finish Powder Coated, Number of Doors 0

Reviews of Tennsco #JO2478SUCSD

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.