Tennsco

20 ga. ga. Steel Storage Cabinet, Stationary (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Wardrobe
  • Duty Rating: Medium Duty
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Open Face Cabinet
  • Color: Medium Gray
  • Gauge: 20 ga.
  • Number of Drawers: 0
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Tennsco #JO2478SUWMG Specifications

  • Cabinet Style: Wardrobe
  • Duty Rating: Medium Duty
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Open Face Cabinet
  • Color: Medium Gray
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 1 Adjustable Shelf
  • Depth: 24 in
  • Item: Storage Cabinet
  • Mobile/Stationary: Stationary
  • Finish: Powder Coated
  • Shelf Capacity: 400 lb
  • Shelving Style: Closed
  • Includes: Adjustable Shelf, Coat Rod
  • Number of Doors: 0
  • Width: 48 in
  • Standards: ANSI/BIFMA, SCS
  • Height: 78 in
  • Green Certification or Other Recognition: SCS Indoor Advantage Certified
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Lock Type: None
  • Method of Construction: Welded
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Body Panel Type: Solid
  • Load Capacity per Shelf: 400 lb
  • Shelf Adjustment Increments: 2 in
  • Overall WxDxH: 48 in x 24 in x 78 in
  • Base Type: Leveling
  • Panel Material Thickness: 20 ga
  • Cabinet Door Type: Open Face Cabinet
  • Frame Assembled: Assembled
  • Product Type: Storage Cabinet
  • Number of Shelves and Adjustability: 1 Adjustable Shelf
  • Item - Storage Cabinets: Storage Cabinet
  • Shelf Adjustability: Adjustable
  • Mobility: Stationary
  • For Use Outdoors: No
  • Color Family: Gray
  • Overall WxD: 48 in x 24 in
  • Overall Depth: 24 in
  • Material - Cabinets: Steel
  • Height of Cabinet: 78 in
  • For Use Indoors/Outdoors: No
  • Locking Cabinet: No
  • Cabinet Locking Mechanism: None
  • Cabinet Finish/Material: Powder Coated Steel
  • Includes Hanging Rod: Yes
  • No. of Drawers: 0
  • Cabinet Finish: Powder Coated
  • Depth of Cabinet: 24 in
  • Finish - Cabinets: Powder Coated
  • Width of Cabinet: 48 in
  • Number of Cabinet Shelves: 1
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Type No Door, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Cabinet Finish Powder Coated, Number of Doors 0

Reviews of Tennsco #JO2478SUWMG

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.