Tennsco

20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H

Tennsco 20 ga. ga. Steel Storage Cabinet,  48 in W,  78 in H J2478ALGY
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Shelving
  • Overall Width: 48 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Standard
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 5
See full product details
$697.56
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tennsco #J2478ALGY Specifications

  • Cabinet Style: Shelving
  • Overall Width: 48 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Standard
  • Color: Light Gray
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 5
  • Overall Height: 78 in
  • Depth: 24 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Includes: 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves, Floor Levelers
  • Finish: Powder Coated
  • Standards: SCS, ANSI/BIFMA
  • Shelf Capacity: 400 lb
  • Method of Construction: Bolted
  • Number of Doors: 2
  • Height: 78 in
  • Width: 48 in
  • Cabinet Height Range: Full Height
  • Lock Type: Keyed
  • Country of Origin (subject to change): United States

Description

Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 4, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Light Gray, 20 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA

Reviews of Tennsco #J2478ALGY

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.