Tennsco

20 ga. ga. Steel Storage Cabinet, Stationary

Tennsco 20 ga. ga. Steel Storage Cabinet,  Stationary JO1878SUCMG
Hover or click to zoom Tap to zoom
  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Open Face Cabinet
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 6 Adjustable Shelves
See full product details
$622.75
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Subtotal: $622.75

Tennsco #JO1878SUCMG Specifications

  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Open Face Cabinet
  • Color: Medium Gray
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 6 Adjustable Shelves
  • Depth: 18 in
  • Item: Storage Cabinet
  • Width: 48 in
  • Green Certification or Other Recognition: SCS Indoor Advantage Certified
  • Shelving Type: Freestanding
  • Finish - Cabinets: Powder Coated
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Standards: ANSI/BIFMA, SCS
  • Height: 78 in
  • Includes: (4) Adjustable Half Shelves, Coat Rod, Full Top Shelf
  • Shelf Capacity: 400 lb
  • Shelving Style: Closed
  • Number of Doors: 0
  • Finish: Powder Coated
  • Mobile/Stationary: Stationary
  • Method of Construction: Welded
  • Cabinet Material: Steel
  • Lock Type: None
  • Cabinet Finish/Material: Powder Coated Steel
  • Base Type: Leveling
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Shelf Adjustment Increments: 2 in
  • Body Panel Type: Solid
  • Overall WxDxH: 48 in x 18 in x 78 in
  • Cabinet Finish: Powder Coated
  • Panel Material Thickness: 20 ga
  • Load Capacity per Shelf: 400 lb
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Type No Door, Duty Rating Medium Duty, For Use Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 6, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Cabinet Finish Powder Coated, Number of Doors 0

Reviews of Tennsco #JO1878SUCMG

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.