- Home
- /
- Storage & Workspace
- /
- Storage Cabinets
- /
- Industrial Storage Cabinets
- /
- 20 ga. ga. Steel Storage Cabinet, Stationary
Shop Alternate Products
This Product is Discontinued
Tennsco
20 ga. ga. Steel Storage Cabinet, Stationary (Discontinued)
Mfr # JO2478SUCPY
Zoro # G2175321
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Medium Duty
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Open Face Cabinet
Customers Also Purchased
- Brand Tennsco
-
MFR #
JO2478SUCPY
-
Zoro #
G2175321
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Depth | 24 in |
Width | 48 in |
Height | 78 in |
Overall WxDxH | 48 in x 24 in x 78 in |
Overall WxD | 48 in x 24 in |
Height of Cabinet | 78 in |
Overall Depth | 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Details
Cabinet Style | Combination Wardrobe |
Duty Rating | Medium Duty |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Open Face Cabinet |
Color | Putty |
Gauge | 20 ga. |
Number of Drawers | 0 |
Number of Shelves | 6 Adjustable Shelves |
Item | Storage Cabinet |
Number of Doors | 0 |
Standards | ANSI/BIFMA, SCS |
Includes | (4) Adjustable Half Shelves, Coat Rod, Full Top Shelf |
Mobile/Stationary | Stationary |
Shelf Capacity | 400 lb |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Shelving Style | Closed |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Lock Type | None |
Method of Construction | Welded |
Cabinet Storage Components | Hanging Rods, Shelves |
Shelf Adjustment Increments | 2 in |
Load Capacity per Shelf | 400 lb |
ShelvesAdj | 6 Adjustable |
Body Panel Type | Solid |
Panel Material Thickness | 20 ga |
Base Type | Leveling |
Number of Shelves and Adjustability | 6 Adjustable Shelves |
Color Family | Putty |
For Use Outdoors | No |
Material - Cabinets | Steel |
Item - Storage Cabinets | Storage Cabinet |
Cabinet Finish/Material | Powder Coated Steel |
Cabinet Finish | Powder Coated |
Mobility | Stationary |
Cabinet Door Type | Open Face Cabinet |
Locking Cabinet | No |
Frame Assembled | Assembled |
For Use Indoors/Outdoors | No |
No. of Drawers | 0 |
Includes Hanging Rod | Yes |
Shelf Adjustability | Adjustable |
Cabinet Locking Mechanism | None |
Number of Cabinet Shelves | 5 |
Finish - Cabinets | Powder Coated |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Type No Door, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 6, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Cabinet Finish Powder Coated, Number of Doors 0