Tennsco

20 ga. ga. Steel Storage Cabinet, Stationary

Tennsco 20 ga. ga. Steel Storage Cabinet,  Stationary JO1878SUCSD
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Open Face Cabinet
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 6 Adjustable Shelves
See full product details
$707.11
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tennsco #JO1878SUCSD Specifications

  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Open Face Cabinet
  • Color: Sand
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 6 Adjustable Shelves
  • Depth: 18 in
  • Item: Storage Cabinet
  • Shelving Style: Closed
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Height: 78 in
  • Standards: ANSI/BIFMA, SCS
  • Finish: Powder Coated
  • Mobile/Stationary: Stationary
  • Width: 48 in
  • Green Certification or Other Recognition: SCS Indoor Advantage Certified
  • Number of Doors: 0
  • Shelf Capacity: 400 lb
  • Includes: (4) Adjustable Half Shelves, Coat Rod, Full Top Shelf
  • Lock Type: None
  • Method of Construction: Welded
  • Overall WxDxH: 48 in x 18 in x 78 in
  • Shelf Adjustment Increments: 2 in
  • Body Panel Type: Solid
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Load Capacity per Shelf: 400 lb
  • Base Type: Leveling
  • ShelvesAdj: 6 Adjustable
  • Panel Material Thickness: 20 ga
  • Includes Hanging Rod: Yes
  • Color Family: Tan
  • Cabinet Finish/Material: Powder Coated Steel
  • Overall WxD: 48 in x 18 in
  • Cabinet Locking Mechanism: None
  • Item - Storage Cabinets: Storage Cabinet
  • Material - Cabinets: Steel
  • Locking Cabinet: No
  • Mobility: Stationary
  • Cabinet Finish: Powder Coated
  • Frame Assembled: Assembled
  • Overall Depth: 18 in
  • Height of Cabinet: 78 in
  • Cabinet Door Type: Open Face Cabinet
  • Product Type: Storage Cabinet
  • Shelf Adjustability: Adjustable
  • Number of Shelves and Adjustability: 6 Adjustable Shelves
  • No. of Drawers: 0
  • For Use Indoors/Outdoors: No
  • For Use Outdoors: No
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Type No Door, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 6, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Cabinet Finish Powder Coated, Number of Doors 0

Reviews of Tennsco #JO1878SUCSD

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.