- Home
- /
- Storage & Workspace
- /
- Storage Cabinets
- /
- Industrial Storage Cabinets
- /
- 20 ga. ga. Steel Storage Cabinet, Stationary
Shop Alternate Products
This Product is Discontinued
Tennsco
20 ga. ga. Steel Storage Cabinet, Stationary (Discontinued)
Mfr # JO2478SUCMG
Zoro # G2175330
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Medium Duty
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Open Face Cabinet
Customers Also Purchased
- Brand Tennsco
-
MFR #
JO2478SUCMG
-
Zoro #
G2175330
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Depth | 24 in |
Height | 78 in |
Width | 48 in |
Overall WxDxH | 48 in x 24 in x 78 in |
Overall WxD | 48 in x 24 in |
Height of Cabinet | 78 in |
Overall Depth | 24 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Details
Cabinet Style | Combination Wardrobe |
Duty Rating | Medium Duty |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Open Face Cabinet |
Color | Medium Gray |
Gauge | 20 ga. |
Number of Drawers | 0 |
Number of Shelves | 6 Adjustable Shelves |
Item | Storage Cabinet |
Standards | ANSI/BIFMA, SCS |
Finish | Powder Coated |
Shelf Capacity | 400 lb |
Number of Doors | 0 |
Includes | (4) Adjustable Half Shelves, Coat Rod, Full Top Shelf |
Mobile/Stationary | Stationary |
Shelving Style | Closed |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Method of Construction | Welded |
Lock Type | None |
Load Capacity per Shelf | 400 lb |
Base Type | Leveling |
Panel Material Thickness | 20 ga |
Cabinet Storage Components | Hanging Rods, Shelves |
ShelvesAdj | 6 Adjustable |
Shelf Adjustment Increments | 2 in |
Body Panel Type | Solid |
Locking Cabinet | No |
Number of Shelves and Adjustability | 6 Adjustable Shelves |
No. of Drawers | 0 |
Color Family | Gray |
Cabinet Door Type | Open Face Cabinet |
Frame Assembled | Assembled |
Cabinet Finish/Material | Powder Coated Steel |
Includes Hanging Rod | Yes |
Item - Storage Cabinets | Storage Cabinet |
Material - Cabinets | Steel |
Shelf Adjustability | Adjustable |
Cabinet Finish | Powder Coated |
Mobility | Stationary |
For Use Outdoors | No |
Cabinet Locking Mechanism | None |
For Use Indoors/Outdoors | No |
Finish - Cabinets | Powder Coated |
Number of Cabinet Shelves | 5 |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Type No Door, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 6, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Cabinet Finish Powder Coated, Number of Doors 0