Tennsco
20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary
- Mfr # JSD2478SULGY
- Zoro # G9885276
$1,096.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,096.99
Key Features
- Cabinet Style Shelving
- Duty Rating Medium Duty
- Overall Width 48 in
- Material Carbon Steel
- Assembled/Unassembled Assembled
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary JSD2478SUSD
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary JSD2478SUPY
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary JSD2478SUBK
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary CVDJ2478A LIGHT GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2470 BLACK
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7114 SAND
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H 2442SU-MGY
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 30 in H J1830SUPY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD1870 SAND
- STRONG HOLD 14 ga. Cabinet with Electronic Lock with Digital Screen 48 inW x 24 inD x 75 inH 46-243-AT-L
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 2501-4S-95
- Tennsco Industrial Storage Cabinets