Tennsco
20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary
- Zoro #: G9903293
- Mfr #: JSD2478SUMGY
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Medium Duty
- Overall Width: 48 in
- Material: Carbon Steel
- Assembled/Unassembled: Assembled
- Door Type: Sliding
- Gauge: 20/22 ga.
- Number of Drawers: 0
$1,077.99
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,077.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary JSD2478SULGY
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary JSD2478SUSD
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary JSD2478SUPY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618ELBK
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618DHPY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7220 BLACK
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H CVDJ1878A LIGHT GREY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7114DHMG
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H CVD7820 BLACK
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary 6018DHSD
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H AAH-36RBMAG1-G
- Tennsco Industrial Storage Cabinets