Tennsco
20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary
- Zoro #: G9903284
- Mfr #: JSD2478SUSD
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Medium Duty
- Overall Width: 48 in
- Material: Carbon Steel
- Assembled/Unassembled: Assembled
- Door Type: Sliding
- Gauge: 20/22 ga.
- Number of Drawers: 0
$1,085.66
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,085.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary JSD2478SULGY
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary JSD2478SUBK
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary JSD2478SUPY
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J1878SUC BLACK
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary CVDJ1878SUC BLACK
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218DLXELMG
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7214ELPY
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H CVDJ1878C MED GREY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD4224BK
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J2478SUELSD
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary 43-242
- Tennsco Industrial Storage Cabinets