Tennsco
20/22 ga. ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H
- Zoro #: G2938201
- Mfr #: CVDJ2478SUC MED GREY
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Clearview
- Gauge: 20/22 ga.
- Number of Drawers: 0
- Number of Shelves: 6
$1,067.04
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Subtotal: $1,067.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CVDJ2478SUC MED GREY Specifications
- Zoro #: G2938201
- Mfr #: CVDJ2478SUC MED GREY
- Cabinet Style: Shelving
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Clearview
- Color: Medium Gray
- Gauge: 20/22 ga.
- Number of Drawers: 0
- Number of Shelves: 6
- Overall Height: 78 in
- Depth: 24 in
- Handle Type: Swing
- Item: Clear View Storage Cabinet
- Includes: 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 24 in Coat Rod, Floor Levelers
- Number of Doors: 2
- Finish: Powder Coated
- Standards: SCS, ANSI/BIFMA
- Shelf Capacity: 400 lb
- Method of Construction: Welded
- Height: 78 in
- Width: 48 in
- Cabinet Height Range: Full Height
- Lock Type: Keyed
- Country of Origin (subject to change): United States
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 5, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Medium Gray, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Reviews of Tennsco #CVDJ2478SUC MED GREY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 20/22 ga. ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H CVDJ2478SUC BLACK
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7114ELMG
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H 7824MGY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H CVDJ1842A BLACK
- TENNSCO 22 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 78 in H 7824WLGY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7214LGY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary J1842A SAND
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H CVD1870 MED GREY
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary CVDJ2478A LIGHT GREY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary 6624DHLG
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H AF-361MAG3-C
- Tennsco Industrial Storage Cabinets