Tennsco
20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H
- Zoro #: G2937991
- Mfr #: CVDJ1878C BLACK
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Combination Wardrobe
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Clearview
- Gauge: 20/22
- Number of Drawers: 0
- Number of Shelves: 6
$965.68
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Subtotal: $965.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CVDJ1878C BLACK Specifications
- Zoro #: G2937991
- Mfr #: CVDJ1878C BLACK
- Cabinet Style: Combination Wardrobe
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Clearview
- Color: Black
- Gauge: 20/22
- Number of Drawers: 0
- Number of Shelves: 6
- Overall Height: 78 in
- Depth: 18 in
- Handle Type: Swing
- Item: Clear View Storage Cabinet
- Method of Construction: Bolted
- Height: 78 in
- Shelf Capacity: 400 lb
- Width: 48 in
- Number of Doors: 2
- Standards: SCS, ANSI/BIFMA
- Finish: Powder Coated
- Includes: 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 24 in Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
- Lock Type: Keyed
- Country of Origin (subject to change): United States
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 18 in, Method of Construction Bolted, Number of Cabinet Shelves 5, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Black, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Reviews of Tennsco #CVDJ1878C BLACK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H CVDJ1878C MED GREY
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H CVDJ2478C BLACK
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7114DHMG
- TENNSCO 20/22 ga. Carbon Steel Storage Cabinet, 48 in W, 42 in H, Stationary J1842SU SAND
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H 1480PY
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7814PY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary CVDJ1842A MED GREY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H CVDJ1842SU BLACK
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7818W MED GREY
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 815S18PT
- SUNCAST COMMERCIAL Resin Storage Cabinet, 30 in W, 72 in H, Stationary BMCCPD7204
- Tennsco Industrial Storage Cabinets