Tennsco
20/22 ga. Steel Jumbo Traditional Cabinet, 48" W, 78" H, Shelving
- Zoro #: G2938098
- Mfr #: CVDJ2478A SAND
Tap to zoom
Hover or click to zoom
$949.64
- Cabinet Style: Shelving
- Cabinet Strength Rating: Commercial
- Overall Cabinet Width: 48"
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Total: $949.64
Tennsco #CVDJ2478A SAND Specifications
- Zoro #: G2938098
- Mfr #: CVDJ2478A SAND
- Cabinet Style: Shelving
- Cabinet Strength Rating: Commercial
- Overall Cabinet Width: 48"
- Material: Steel
- Assembled/Unassembled: Unassembled
- Cabinet Door Type: Clearview
- Cabinet Color: Sand
- Gauge: 20/22
- Number of Drawers: 0
- Overall Cabinet Height: 78"
- Cabinet Handle Style: Swing
- Method of Construction: Bolted
- Depth of Cabinet: 24 in
- Casters Included: No
- Number of Doors: 2
- Height: 78"
- Standards: SCS, ANSI/BIFMA
- Number of Cabinet Shelves: 4
- Finish: Powder Coated
- Depth: 24"
- Includes: (2) Handles; Key Lock with (2) Keys; (1) Bottom Shelf; (4) Adjustable Shelves; Floor Levelers
- Overall Cabinet Depth: 24"
- Color: Sand
- Width: 48"
- Height of Cabinet: 78 in
- Cabinet Locking Mechanism: Keyed
- Shelf Capacity: 400 lb
- Width of Cabinet: 48 in
- Item: Storage Cabinet
- Locking Cabinet: Yes
- Country of Origin (subject to change): United States
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 4, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Sand, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Reviews of Tennsco #CVDJ2478A SAND
Explore more
- TENNSCO 22 ga. Steel Deluxe Storage Cabinet, 36" W, 78" H, Shelving, Stationary 7818ELBK
- TENNSCO Welded Standard Slim Storage Cabinet, 30"Wx18"Dx72"H, Sand 721830-SND
- TENNSCO 24 ga. Carbon Steel Standard Storage Cabinet, Assembled, 36" W, 72" H, Shelving, Stationary 7218PY
- TENNSCO 24 ga. Carbon Steel Standard Wardrobe Cabinet, 36" W, 72" H, Wardrobe, Stationary 7114DHSD
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 60" H, Shelving, Stationary 6024BK
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48" W, 78" H, Shelving J1878SUSD
- TENNSCO 24 ga. Steel Standard Combination Cabinet, 36" W, 72" H, Combination Wardrobe CVD1472 LIGHT GREY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48" W, 78" H, Shelving CVDJ2478SUC BLACK
- TENNSCO 24 ga. Steel Standard Counter High Cabinet, 36" W, 42" H, Shelving, Stationary CVD4218 SAND
- HALLOWELL 22 ga. Steel Storage Cabinet, 36" W, 72" H, Shelving, Stationary 415S18SV-ME
- GREENE MANUFACTURING, INC. 16 ga. Steel Cabinet, 48"Wx24"Dx84"H, Double Door, 48" W, 84" H, Shelving WC3-4884
- Tennsco Industrial Storage Cabinets