Tennsco
20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H
- Zoro #: G2938028
- Mfr #: CVDJ1842SU BLACK
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Clearview
- Gauge: 20/22
- Number of Drawers: 0
- Number of Shelves: 2
$839.31
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $839.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tennsco
- MFR #CVDJ1842SU BLACK
- Zoro #G2938028
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 42 in |
Depth | 18 in |
Height | 42 in |
Width | 48 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Black |
Gauge | 20/22 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Handle Type | Swing |
Item | Storage Cabinet |
Number of Doors | 2 |
Finish | Powder Coated |
Includes | (2) Handles; Key Lock with (2) Keys; (1) Bottom Shelf; (1) Adjustable Shelf; Floor Levelers |
Standards | SCS, ANSI/BIFMA |
Method of Construction | Welded |
Shelf Capacity | 400 lb |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 42 in, Width of Cabinet 48 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 2, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Black, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Reviews of Tennsco #CVDJ1842SU BLACK
Explore more
- TENNSCO 24 ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H CVD1471 BLACK
- TENNSCO Unassembled Standard Slim Storage Cabinet, 30"Wx18"Dx72"H, Black 3070-BLK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818ELLG
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J1878C SAND
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary CVDJ2442SU LIGHT GREY
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Light Grey 3618-LGY
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H 7818LGY
- TENNSCO 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H 7114LGY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary CVDJ2478A MED GREY
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 2472 SD
- AERO AERO Stainless Steel Base Cabinet BC-1201, 2 Hinged Doors, 1 Shelf, 36"W x 21"D x 36"H BC-1201
- Tennsco Industrial Storage Cabinets