Tennsco
20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary
- Zoro #: G7264336
- Mfr #: CVDJ1842A MED GREY
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Medium Duty
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Clearview
- Gauge: 20/22
- Number of Drawers: 0
$566.00
Subtotal: $566.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tennsco
- MFR #CVDJ1842A MED GREY
- Zoro #G7264336
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 42 in |
Depth | 18 in |
Cabinet Height Range | Counter Height |
Height | 42 in |
Width | 48 in |
Overall WxDxH | 48 in x 18 in x 42 in |
Height of Cabinet | 42 in |
Overall WxD | 48 in x 18 in |
Overall Depth | 18 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 18 in |
Details
Cabinet Style | Shelving |
Duty Rating | Medium Duty |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Clearview |
Color | Medium Gray |
Gauge | 20/22 |
Number of Drawers | 0 |
Number of Shelves | 2 Adjustable Shelves |
Handle Type | Swing |
Item | Storage Cabinet |
Number of Doors | 2 |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 42 in, Overall Width 48 in, Audit Trail Storage None
Reviews of Tennsco #CVDJ1842A MED GREY
Explore more
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2471 BLACK
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7114 LIGHT GREY
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H J2442SU-LGY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary 6018DHLG
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary 1430 GRAY
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7820 MED GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H 2470LGY
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H 2442SU-PY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H CVD1870 MED GREY
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S24HG
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary J1830SUMG
- Tennsco Industrial Storage Cabinets