Tennsco

20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary

Tennsco 20/22 ga. Steel Storage Cabinet,  48 in W,  42 in H,  Stationary CVDJ2442A LIGHT GREY
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Shelving
  • Duty Rating: Medium Duty
  • Overall Width: 48 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Clearview
  • Gauge: 20/22
  • Number of Drawers: 0
See full product details
$883.18
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tennsco #CVDJ2442A LIGHT GREY Specifications

  • Cabinet Style: Shelving
  • Duty Rating: Medium Duty
  • Overall Width: 48 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Clearview
  • Color: Light Gray
  • Gauge: 20/22
  • Number of Drawers: 0
  • Number of Shelves: 2 Adjustable Shelves
  • Overall Height: 42 in
  • Depth: 24 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Number of Doors: 2
  • Shelf Capacity: 400 lb
  • Locking Points: 3 Points
  • Finish: Powder Coated
  • Includes: 1 Adjustable Shelf, 1 Bottom Shelf, 2 Handles, Floor Levelers, Key Lock with 2 Keys
  • Mobile/Stationary: Stationary
  • Width: 48 in
  • Method of Construction: Bolted
  • Green Certification or Other Recognition: SCS Indoor Advantage Certified
  • Standards: ANSI/BIFMA, SCS
  • Cabinet Height Range: Counter Height
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Height: 42 in
  • Lock Type: Keyed
  • Overall WxDxH: 36 in x 24 in x 42 in
  • Load Capacity per Shelf: 400 lb
  • Cabinet Storage Components: Shelves
  • Base Type: Leveling
  • Body Panel Type: Solid
  • Door Locking Points: 3
  • Panel Material Thickness: 22 ga
  • Color Family: Gray
  • Door Handle Type: Swing
  • Cabinet Door Type: Clearview
  • Cabinet Handle Style: Swing
  • Item - Storage Cabinets: Storage Cabinet
  • Frame Assembled: Unassembled
  • Mobility: Stationary
  • Number of Shelves and Adjustability: 2 Adjustable Shelves
  • For Use Outdoors: No
  • Audit Trail Storage: None
  • No. of Drawers: 0
  • Cabinet Locking Mechanism: Keyed
  • Door Handle/Lock Type: Swing Handle & Keyed
  • Height of Cabinet: 42 in
  • Shelf Adjustability: Adjustable
  • Product Type: Storage Cabinet
  • Casters Included: No
  • Includes Keys: Yes
  • Number of Keys: 2
  • Overall Depth: 24 in
  • Material - Cabinets: Steel
  • Cabinet Finish: Powder Coated
  • Locking Cabinet: Yes
  • Overall WxD: 36 in x 24 in
  • Cabinet Finish/Material: Powder Coated Steel
  • For Use Indoors/Outdoors: No
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 24 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None

Reviews of Tennsco #CVDJ2442A LIGHT GREY

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.